Mesh Grip, Disc, 5", P400 Grit, PK50, 5" Dia, No Hole, Ceramic, P400 Grit, Closed Coat Type

  • Mfr # AC-232-400

  • Zoro # G1693653


product price: $70.29
/pk 50, $1.41/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Abrasive Type
Closed Coat
Series
Abranet Ace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-232-400
Zoro #
G1693653
UPC #
842028062055
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Item
Mesh Grip,Disc,5",P400 Grit,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grit
P400
Abrasive Type
Closed Coat
Series
Abranet Ace

Description

Mesh Grip,Disc,5 In.,P400 Grit,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.