Mesh Grip, Disc, 5", P400 Grit, PK50, 5" Dia, No Hole, Aluminum Oxide, 400 Grit, Closed Coat Type
Mfr # AE23205041
Zoro # G1694021
product price: $34.65
/pk 50, $0.69/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Series
Autonet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE23205041
Zoro #
G1694021
UPC #
842028036322
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
Mesh Grip,Disc,5",P400 Grit,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
400
Abrasive Type
Closed Coat
Series
Autonet
Description
Mesh Grip,Disc,5 In.,P400 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.