Mesh Grip, Disc, 5", P80 Grit, PK50, 5" Dia, No Hole, Aluminum Oxide, 80 Grit, Closed Coat Type
Mfr # AE23205080
Zoro # G1694198
product price: $46.35
/pk 50, $0.93/eaSold in multiples of 10 for $463.50
Key Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Series
Autonet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE23205080
Zoro #
G1694198
UPC #
842028036278
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
Mesh Grip,Disc,5",P80 Grit,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Closed Coat
Series
Autonet
Description
Mesh Grip,Disc,5 In.,P80 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.