Mesh Grip, Disc, 5", P800 Grit, PK50, 5" Dia, No Hole, Aluminum Oxide, 800 Grit, Closed Coat Type
Mfr # AE23205081
Zoro # G1694128
product price:Â $32.39
/pk 50, $0.65/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
800
Abrasive Type
Closed Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AE23205081
Zoro #
G1694128
UPC #
842028036353
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
Mesh Grip,Disc,5",P800 Grit,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
800
Abrasive Type
Closed Coat
Series
Autonet
Description
Mesh Grip,Disc,5 In.,P800 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.