Mesh Grip, Disc, 6", P400 Grit, PK50, 6" Dia, Thousands of Small Holes, Aluminum Oxide, P400 Grit
Mfr # 9A-241-400
Zoro # G1692947
product price: $62.89
/pk 50, $1.26/eaKey Features
Disc Diameter
6"
Vacuum Hole Design
Thousands of Small Holes
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Series
Abranet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9A-241-400
Zoro #
G1692947
UPC #
842028014542
Country of Origin
Finland
Dimensions
Disc Diameter
6"
Details
Item
Mesh Grip,Disc,6",P400 Grit,PK50
Vacuum Hole Design
Thousands of Small Holes
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Closed Coat
Series
Abranet
Description
Mesh Grip,Disc,6 In.,P400 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.