Mesh Grip, Disc, 8", P600 Grit, PK50, 8" Dia, Thousands of Small Holes, Aluminum Oxide, P600 Grit
Mfr # 9A-252-600
Zoro # G1693111
product price: $122.99
/pk 50, $2.46/ea
Free Shipping & Returns
Key Features
Disc Diameter
8"
Vacuum Hole Design
Thousands of Small Holes
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Series
Abranet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9A-252-600
Zoro #
G1693111
UPC #
842028017178
Country of Origin
Finland
Dimensions
Disc Diameter
8"
Details
Item
Mesh Grip,Disc,8",P600 Grit,PK50
Vacuum Hole Design
Thousands of Small Holes
Abrasive Material
Aluminum Oxide
Grit
P600
Abrasive Type
Closed Coat
Series
Abranet
Description
Mesh Grip,Disc,8 In.,P600 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.