Mesh Grip, Disc, 8", P80 Grit, PK50, 8" Dia, Thousands of Small Holes, Aluminum Oxide, P80 Grit

  • Mfr # 9A-252-080

  • Zoro # G1693093


product price:  $163.39
/pk 50, $3.27/ea
Free Shipping & Returns

Key Features

Disc Diameter
8"
Vacuum Hole Design
Thousands of Small Holes
Abrasive Material
Aluminum Oxide
Grit
P80
Abrasive Type
Closed Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-252-080
Zoro #
G1693093
UPC #
842028014573
Country of Origin
Finland

Dimensions

Disc Diameter
8"

Details

Item
Mesh Grip,Disc,8",P80 Grit,PK50
Vacuum Hole Design
Thousands of Small Holes
Abrasive Material
Aluminum Oxide
Grit
P80
Abrasive Type
Closed Coat
Series
Abranet

Description

Mesh Grip,Disc,8 In.,P80 Grit,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.