Mesh Grip Disc, Non-Vacuum, Ceramic, 600 Grit, Coated Type, Abranet Ace
Mfr # AC-241-600
Zoro # G1892786
product price: $66.29
/pk 50, $1.33/eaKey Features
Vacuum Hole Design
Non-Vacuum
Grade
Super Fine
Abrasive Material
Ceramic
Grit
600
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-241-600
Zoro #
G1892786
UPC #
842028061973
Country of Origin
Finland
Dimensions
Disc Dia.
6"
Details
Item
Mesh Grip Disc
Vacuum Hole Design
Non-Vacuum
Grade
Super Fine
Abrasive Material
Ceramic
Grit
600
Abrasive Type
Coated
Series
Abranet Ace
Backing Material
Polypropylene
Description
ABRANET ACE 6" Grip P600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.