Zoro Homepage

Mesh Grip, Roll, 3.67"x 82ft., P800 Grit

  • Mfr # 9A-593-800

  • Zoro # G1693321


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Series
Abranet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-593-800
Zoro #
G1693321
UPC #
842028031129
Country of Origin
Finland

Details

Item
Mesh Grip,Roll,3.67"x 82ft.,P800 Grit
Series
Abranet

Description

Mesh Grip,Roll,3.67 In.x 82ft.,P800 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.