Mesh Grip, Sheet, 2.75"x16.5", P150, PK50
Mfr # 9A-151-150
Zoro # G1692299
product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns
Key Features
Backing Material
Polyamide Fabric
Width
2-3/4"
Length
16-1/2"
Series
Abranet
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9A-151-150
Zoro #
G1692299
UPC #
842028019851
Country of Origin
Finland
Dimensions
Width
2-3/4"
Length
16-1/2"
Details
Item
Mesh Grip Sheet
Grit
150
Backing Material
Polyamide Fabric
Series
Abranet
Color
Brown
Abrasive Material
Aluminum Oxide
Description
Mesh Grip,Sheet,2.75 In.x16.5 In.,P150,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.