Zoro Homepage

Mesh Grip, Sheet, 2.75"x5", P180, PK50

  • Mfr # 9A-149-180

  • Zoro # G1692019


product price: $48.49
/pk 50, $0.97/ea

Key Features

Backing Material
Polyamide Fabric
Width
2-3/4"
Length
5"
Series
Abranet
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-149-180
Zoro #
G1692019
UPC #
842028014023
Country of Origin
Finland

Dimensions

Width
2-3/4"
Length
5"

Details

Item
Mesh Grip Sheet
Grit
180
Backing Material
Polyamide Fabric
Series
Abranet
Color
Brown
Abrasive Material
Aluminum Oxide

Description

Mesh Grip,Sheet,2.75 In.x5 In.,P180,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.