Mesh Grip, Sheet, 2.75"x5", P240, PK50
Mfr # 9A-149-240
Zoro # G1692122
product price: $38.75
/pk 50, $0.78/eaKey Features
Backing Material
Polyamide Fabric
Width
2-3/4"
Length
5"
Series
Abranet
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9A-149-240
Zoro #
G1692122
UPC #
842028014030
Country of Origin
Finland
Dimensions
Width
2-3/4"
Length
5"
Details
Item
Mesh Grip Sheet
Grit
240
Backing Material
Polyamide Fabric
Series
Abranet
Abrasive Material
Aluminum Oxide
Color
Brown
Description
Mesh Grip,Sheet,2.75 In.x5 In.,P240,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.