Zoro Homepage
This item is Discontinued.
Mirka Mesh Grip, Sheet, 2.75"x5", P80 Grit, PK10 9A-149-080RP

Mesh Grip, Sheet, 2.75"x5", P80 Grit, PK10 (Discontinued)

  • Mfr # 9A-149-080RP
  • Zoro # G1691860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-149-080RP
Zoro #
G1691860
UPC #
842028028570
Country of Origin
Finland

Dimensions

Width
2-3/4"
Length
5"

Details

Item
Mesh Grip Sheet
Grit
80
Backing Material
Polyamide Fabric
Series
Abranet
Color
Brown
Abrasive Material
Aluminum Oxide

Description

Mesh Grip,Sheet,2.75 In.x5 In.,P80 Grit,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.