Zoro Homepage

Mesh Grip, Sheet, 2.75"x8", P180, PK10

  • Mfr # 9A-150-180RP

  • Zoro # G1692308


product price: $27.99
/pk 10, $2.80/ea

Key Features

Grit
180
Backing Material
Polyamide Fabric
Width
2-3/4"
Length
8"
Series
Abranet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-150-180RP
Zoro #
G1692308
UPC #
842028028716
Country of Origin
Finland

Dimensions

Width
2-3/4"
Length
8"

Details

Item
Mesh Grip Sheet
Grit
180
Backing Material
Polyamide Fabric
Series
Abranet
Color
Brown
Abrasive Material
Aluminum Oxide

Description

Mesh Grip,Sheet,2.75 In.x8 In.,P180,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.