Mesh Grip, Sheet, 2.75"x8", P320, PK10
Mfr # 9A-150-320RP
Zoro # G1692229
product price: $24.75
/pk 10, $2.48/eaKey Features
Grit
320
Backing Material
Polyamide Fabric
Width
2-3/4"
Length
8"
Series
Abranet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9A-150-320RP
Zoro #
G1692229
UPC #
842028028723
Country of Origin
Finland
Dimensions
Width
2-3/4"
Length
8"
Details
Item
Mesh Grip Sheet
Grit
320
Backing Material
Polyamide Fabric
Series
Abranet
Abrasive Material
Aluminum Oxide
Color
Brown
Description
Mesh Grip,Sheet,2.75 In.x8 In.,P320,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.