Mesh Grip, Sheet, 2.75"x8", P80 Grit, PK50
Mfr # 9A-150-080
Zoro # G1692061
product price: $56.19
/pk 50, $1.12/eaKey Features
Grit
80
Backing Material
Polyamide Fabric
Width
2-3/4"
Length
8"
Series
Abranet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9A-150-080
Zoro #
G1692061
UPC #
842028014061
Country of Origin
Finland
Dimensions
Width
2-3/4"
Length
8"
Details
Item
Mesh Grip Sheet
Grit
80
Backing Material
Polyamide Fabric
Series
Abranet
Abrasive Material
Aluminum Oxide
Color
Brown
Description
Mesh Grip,Sheet,2.75 In.x8 In.,P80 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.