This item is Discontinued.

Mirka Mirka MA23.615.060 60 Grit 5 in. 8 Hole Grip D-Weight Paper Disc - Gold MA23.615.060

This item is Discontinued.

Mirka

Mirka MA23.615.060 60 Grit 5 in. 8 Hole Grip D-Weight Paper Disc - Gold (Discontinued)

Mfr # MA23.615.060
Zoro # G704133124
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA23.615.060
Zoro #
G704133124
UPC #
-
Country of Origin
China

Description

Gold premium aluminum oxide paper designed for finishing as well as heavy stock removal in coarser grits.

Features
  • Hook and loop design
  • Exceptionally long lasting aluminum oxide delivers a fast cut
  • Even consistent scratch pattern
  • 5" 8 hole for vacuum sanding tools
  • P80-150 - "D" weight latex paper
  • P180-320 - "C" weight latex paper
  • Resin over resin progressive bond
  • Stearate coat - anti-loading
Specifications
  • Color: Gold
  • Grit: 60
  • Size: 5 in.
  • Number of Hole: 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.