Zoro Homepage

Net Grip Disc, 8", P40 Grit, PK25

  • Mfr # AH-252-040

  • Zoro # G1694207


product price: $88.85
/pk 25, $3.55/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Grade
Coarse
Grit
40
Series
Abranet Ace
Abrasive Type
Closed Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH-252-040
Zoro #
G1694207
UPC #
842028094728
Country of Origin
Finland

Details

Item
Net Grip Disc
Abrasive Material
Ceramic
Grade
Coarse
Grit
40
Series
Abranet Ace
Abrasive Type
Closed Coated

Description

Net Grip Disc,8 In.,P40 Grit,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.