Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Palm Buffer, 3"dia., PSA/Grip, Non-Vac MR-30

Palm Buffer, 3"dia., PSA/Grip, Non-Vac (Discontinued)

  • Mfr # MR-30
  • Zoro # G1695318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-30
Zoro #
G1695318
UPC #
842028030429
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
3"

Details

Item
Palm Buffer Non Vacuum Grip
Free Speed
3,000 rpm
Application
Designed to Be Used For Smaller Polishing Jobs Such as in Paint Rectification Processes After Using Polarstar SR Products and in Polishing Processes For Restoring of Head Lights

Description

Palm Buffer,3 In.dia.,PSA/Grip,Non-Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.