Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perf Mesh Grip, Roll, 2.75"x33.5ft., P180

  • Mfr # AE-570-180

  • Zoro # G1694058


product price: $34.59
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Backing Material
Polyamide Fabric
Series
Autonet
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-570-180
Zoro #
G1694058
UPC #
842028037848
Country of Origin
Finland

Details

Item
Mesh Grip Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
P180
Backing Material
Polyamide Fabric
Series
Autonet
Color
Gray

Description

Perf Mesh Grip,Roll,2.75 In.x33.5',P180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.