PSA Disc, 5", P180, PK100
Mfr # 23-388-180
Zoro # G1689167
product price: $39.19
/pk 100, $0.39/eaKey Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-388-180
Zoro #
G1689167
UPC #
842028004215
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
Abrasive Paper
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
Abrasive Grit
P180
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
PSA Disc,5 In.,P180,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.