PSA Disc, Heavy Duty, 6", P36, PK50
Mfr # 23-341-036
Zoro # G1688753
product price: $84.39
/pk 50, $1.69/ea
Free Shipping & Returns
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-341-036
Zoro #
G1688753
UPC #
842028003324
Country of Origin
Finland
Dimensions
Disc Diameter
6"
Details
Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
Abrasive Grit
P36
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
PSA Disc,Heavy Duty,6 In.,P36,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.