Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PSA, Disc Roll, 5", P320, PK100

  • Mfr # 23-314-320

  • Zoro # G1688342


product price: $39.49
/pk 100, $0.39/ea

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-314-320
Zoro #
G1688342
UPC #
842028002785
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Item
Linkrol Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
Abrasive Grit
P320
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA,Disc Roll,5 In.,P320,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.