Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PSA File Sheets, 2.75x16.5", P80, PK50

  • Mfr # 23-364-080

  • Zoro # G1689079


product price: $41.99
/pk 50, $0.84/ea

Key Features

Backing Material
Latex Paper
Width
2-3/4"
Length
16-1/2"
Series
Bulldog Gold
Backing Weight
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-364-080
Zoro #
G1689079
UPC #
842028003911
Country of Origin
Finland

Dimensions

Width
2-3/4"
Length
16-1/2"

Details

Item
PSA File Sheet
Grit
80
Backing Material
Latex Paper
Series
Bulldog Gold
Backing Weight
D
Abrasive Material
Aluminum Oxide
Color
Gold

Description

PSA File Sheets,2.75x16.5 In.,P80,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.