Zoro Homepage

PSA Finessing Disc, 1.375", 1500, PK1000

  • Mfr # 21-800-1500

  • Zoro # G1687380


product price: $215.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Backing Material
Paper
Series
Waterproof-21
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-800-1500
Zoro #
G1687380
UPC #
842028001818
Country of Origin
Finland

Dimensions

Disc Diameter
1-3/8"

Details

Item
Finessing Disc
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Backing Material
Paper
Series
Waterproof-21
Abrasive Type
Coated
Abrasive Grit
P1500
Color
Black
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA Finessing Disc,1.375 In.,1500,1000/RL, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.