Zoro Homepage

PSA, Finishing Disc, 1.25", P3000, PK500

  • Mfr # SR-340-5S

  • Zoro # G1695817


product price: $208.99
/pk 500, $0.42/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Backing Material
Polyester Film
Series
Polarstar-SR
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-340-5S
Zoro #
G1695817
UPC #
842028053237
Country of Origin
Finland

Dimensions

Disc Diameter
1-1/4"

Details

Item
Finishing Disc
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Backing Material
Polyester Film
Series
Polarstar-SR
Abrasive Type
Coated
Abrasive Grit
P3000
Color
Mint Green
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA,Finishing Disc,1.25 In.,P3000,500/RL, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.