PSA, Finishing Disc, 1.25", P5000, PK100
Mfr # SR-301-3A
Zoro # G1695753
product price: $55.39
/pk 100, $0.55/eaKey Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Polyester Film
Series
Polarstar-SR
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-301-3A
Zoro #
G1695753
UPC #
842028056269
Country of Origin
Finland
Dimensions
Disc Diameter
1-1/4"
Details
Item
Finishing Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Polyester Film
Series
Polarstar-SR
Abrasive Type
Coated
Abrasive Grit
P5000
Color
Pale Yellow
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
PSA,Finishing Disc,1.25 In.,P5000,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.