Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-364-040
Zoro #
G1687642
UPC #
842028046062
Country of Origin
Finland
Dimensions
Width
2-3/4"
Length
16-1/2"
Details
Item
PSA Sheet
Grit
40
Backing Material
Paper
Series
Basecut
Backing Weight
D
Color
Blue
Abrasive Material
Aluminum Oxide
Description
PSA Sheet,HD,AO,2.75x16.5 In.,P40,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.