Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka PSA Sheet, Roll, AO, 4.5"x30ft., P320, 1/RL 22-573-320

PSA Sheet, Roll, AO, 4.5"x30ft., P320, 1/RL (Discontinued)

  • Mfr # 22-573-320
  • Zoro # G1687520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-573-320
Zoro #
G1687520
UPC #
842028047588
Country of Origin
Finland

Dimensions

Width
4-1/2"
Length
10 yd.

Details

Grit
P320
Abrasive Material
Aluminum Oxide
Backing Material
latex paper
Abrasive Type
Coated
Backing Weight
B
Item
PSA Roll
Color
Gray

Description

PSA Sheet,Roll,AO,4.5 In.x30',P320,1/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.