PSA, Vacuum Disc, 5", 8H, P320, PK100
Mfr # 23-320-320
Zoro # G1688403
product price: $38.19
/pk 100, $0.38/eaKey Features
Vacuum Hole Design
8 Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-320-320
Zoro #
G1688403
UPC #
842028003003
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
Vacuum Disc
Vacuum Hole Design
8 Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
Abrasive Grit
P320
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA,Vacuum Disc,5",8H,P320,PK100
Description
PSA,Vacuum Disc,5 In.,8H,P320,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.