Zoro Homepage

PSA Vacuum, Disc Roll, 6", 6H P100, PK100

  • Mfr # 23-343-100

  • Zoro # G1689009


product price: $56.25
/pk 100, $0.56/ea

Key Features

Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-343-100
Zoro #
G1689009
UPC #
842028003591
Country of Origin
Finland

Dimensions

Disc Diameter
6"

Details

Item
Vacuum Linkrol Disc
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
Abrasive Grit
P100
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA Vacuum,Disc Roll,6 In.,6H P100,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.