PSA Vacuum, Disc Roll, 6", 6H P220, PK100
Mfr # 23-343-220
Zoro # G1689191
product price: $57.49
/pk 100, $0.57/eaKey Features
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-343-220
Zoro #
G1689191
UPC #
842028003638
Country of Origin
Finland
Dimensions
Disc Diameter
6"
Details
Item
Vacuum Linkrol Disc
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Bulldog Gold-23
Abrasive Type
Coated
Abrasive Grit
P220
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
PSA Vacuum,Disc Roll,6 In.,6H P220,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.