Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Hiolit X
Mfr # 57-2.5-14-180T
Zoro # G1690722
product price: $9.15
/pk 5, $1.83/eaKey Features
Width
2-1/2"
Length
14"
Grit
180
Series
Hiolit X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-2.5-14-180T
Zoro #
G1690722
UPC #
842028032836
Country of Origin
Finland
Dimensions
Width
2-1/2"
Length
14"
Details
Item
Sanding Belt
Grit
180
Series
Hiolit X
Description
Sanding Belt,2.5 In.x14 In.,P180,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.