Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 2-1/2" W, 14" L, 60 Grit, Hiolit X

  • Mfr # 57-2.5-14-060T

  • Zoro # G1690978


product price: $15.69
/pk 5, $3.14/ea

Key Features

Width
2-1/2"
Length
14"
Grit
60
Series
Hiolit X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-2.5-14-060T
Zoro #
G1690978
UPC #
842028032737
Country of Origin
Finland

Dimensions

Width
2-1/2"
Length
14"

Details

Item
Sanding Belt
Grit
60
Series
Hiolit X

Description

Sanding Belt,2.5 In.x14 In.,P60,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.