Zoro Homepage

Sanding Belt, 3" W, 18" L, 100 Grit, Abranet

  • Mfr # AB-3-18-100T

  • Zoro # G1693428


product price: $24.39
/pk 10, $2.44/ea

Key Features

Width
3"
Length
18"
Grit
100
Series
Abranet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-3-18-100T
Zoro #
G1693428
UPC #
842028088796
Country of Origin
Finland

Dimensions

Width
3"
Length
18"

Details

Item
Sanding Belt
Grit
100
Series
Abranet

Description

Net,Abrasive Belt,3 In.,x18 In.,P100,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.