Sanding Belt, 3" W, 18" L, 50 Grit, Hiolit X
Mfr # 57-3-18-050T
Zoro # G1691133
product price: $20.87
/pk 10, $2.09/eaKey Features
Width
3"
Length
18"
Grit
50
Series
Hiolit X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-3-18-050T
Zoro #
G1691133
UPC #
842028038357
Country of Origin
Finland
Dimensions
Width
3"
Length
18"
Details
Item
Sanding Belt
Grit
50
Series
Hiolit X
Description
Sanding Belt,3 In.x18 In.,P50,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.