Zoro Homepage

Sanding Belt, 3" W, 21" L, 150 Grit, Hiolit X

  • Mfr # 57-3-21-150T

  • Zoro # G1691109


product price: $18.35
/pk 10, $1.84/ea

Key Features

Width
3"
Length
21"
Grit
150
Series
Hiolit X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-3-21-150T
Zoro #
G1691109
UPC #
842028013040
Country of Origin
Finland

Dimensions

Width
3"
Length
21"

Details

Item
Sanding Belt
Grit
150
Series
Hiolit X

Description

Sanding Belt,3 In.x21 In.,P150,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.