Zoro Homepage

Sanding Belt, 3" W, 24" L, 120 Grit, Abranet

  • Mfr # AB-3-24-120T

  • Zoro # G1693531


product price: $28.35
/pk 10, $2.84/ea

Key Features

Width
3"
Length
24"
Grit
120
Series
Abranet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-3-24-120T
Zoro #
G1693531
UPC #
842028088871
Country of Origin
Finland

Dimensions

Width
3"
Length
24"

Details

Item
Sanding Belt
Grit
120
Series
Abranet

Description

Net,Abrasive Belt,3 In.,x24 In.,P120,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.