Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X

  • Mfr # 57-3-24-040T

  • Zoro # G1691011


product price: $12.99
/pk 5, $2.60/ea

Key Features

Width
3"
Length
24"
Grit
40
Series
Hiolit X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57-3-24-040T
Zoro #
G1691011
UPC #
842028013057
Country of Origin
Finland

Dimensions

Width
3"
Length
24"

Details

Item
Sanding Belt
Grit
40
Series
Hiolit X

Description

Sanding Belt,3 In.x24 In.,P40,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.