Sanding Belt, 4" W, 24" L, 120 Grit, Hiolit X
Mfr # 57-4-24-120T
Zoro # G1691361
product price: $26.59
/pk 10, $2.66/eaKey Features
Width
4"
Length
24"
Grit
120
Series
Hiolit X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57-4-24-120T
Zoro #
G1691361
UPC #
842028013170
Country of Origin
Finland
Dimensions
Width
4"
Length
24"
Details
Item
Sanding Belt
Grit
120
Series
Hiolit X
Description
Sanding Belt,4 In.x24 In.,P120,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.