Zoro Homepage

Sanding Belt, 4" W, 24" L, 180 Grit, Abranet

  • Mfr # AB-4-24-180T

  • Zoro # G1693769


product price: $32.19
/pk 10, $3.22/ea

Key Features

Width
4"
Length
24"
Grit
180
Series
Abranet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-4-24-180T
Zoro #
G1693769
UPC #
842028089649
Country of Origin
Finland

Dimensions

Width
4"
Length
24"

Details

Item
Sanding Belt
Grit
180
Series
Abranet

Description

Net,Abrasive Belt,4x24 In.,P180,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.