Sanding Sheet, 9X11", P100, PK50
Mfr # 23-104-100
Zoro # G1687870
product price: $37.59
/pk 50, $0.75/eaKey Features
Grit
100
Backing Material
Latex Paper
Width
9"
Length
11"
Series
Gold Proflex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-104-100
Zoro #
G1687870
UPC #
842028053114
Country of Origin
Finland
Dimensions
Width
9"
Length
11"
Details
Item
Sheet
Grit
100
Backing Material
Latex Paper
Series
Gold Proflex
Backing Weight
C
Abrasive Material
Aluminum Oxide
Color
Gold
Description
Sanding Sheet,9X11 In.,P100,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.