Sanding Sheet, 9X11", P240, PK5
Mfr # 23-104-240RP
Zoro # G1688010
product price: $6.39
/pk 5, $1.28/eaSold in multiples of 2 for $12.78
Key Features
Grit
240
Backing Material
Latex Paper
Width
9"
Length
11"
Series
Gold Proflex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-104-240RP
Zoro #
G1688010
UPC #
842028065858
Country of Origin
Finland
Dimensions
Width
9"
Length
11"
Details
Item
Sanding Sheet
Grit
240
Backing Material
Latex Paper
Series
Gold Proflex
Backing Weight
B
Abrasive Material
Aluminum Oxide
Color
Gold
Description
Sanding Sheet,9X11 In.,P240,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.