Zoro Homepage

Sanding Sheet, 9X11", P400, PK5

  • Mfr # 23-104-400RP

  • Zoro # G1688220


product price: $5.89
/pk 5, $1.18/ea
Sold in multiples of 2 for $11.78

Key Features

Grit
400
Backing Material
Latex Paper
Width
9"
Length
11"
Series
Gold Proflex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-104-400RP
Zoro #
G1688220
UPC #
842028065872
Country of Origin
Finland

Dimensions

Width
9"
Length
11"

Details

Item
Sheet
Grit
400
Backing Material
Latex Paper
Series
Gold Proflex
Backing Weight
B
Color
Gold
Abrasive Material
Aluminum Oxide

Description

Sanding Sheet,9X11 In.,P400,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.