Sanding Sheet, 9X11", P500, PK5
Mfr # 23-104-500RP
Zoro # G1688257
product price: $7.75
/pk 5, $1.55/eaSold in multiples of 2 for $15.50
Key Features
Grit
500
Backing Material
Latex Paper
Width
9"
Length
11"
Series
Gold Proflex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-104-500RP
Zoro #
G1688257
UPC #
842028065889
Country of Origin
Finland
Dimensions
Width
9"
Length
11"
Details
Item
Sheet
Grit
500
Backing Material
Latex Paper
Series
Gold Proflex
Backing Weight
B
Color
Gold
Abrasive Material
Aluminum Oxide
Description
Sanding Sheet,9X11 In.,P500,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.