Zoro Homepage

Sanding Sheet, 9X11", P500, PK50

  • Mfr # 23-104-500

  • Zoro # G1688108


product price: $46.19
/pk 50, $0.92/ea

Key Features

Grit
500
Backing Material
Latex Paper
Width
9"
Length
11"
Series
Gold Proflex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-104-500
Zoro #
G1688108
UPC #
842028053206
Country of Origin
Finland

Dimensions

Width
9"
Length
11"

Details

Item
Sheet
Grit
500
Backing Material
Latex Paper
Series
Gold Proflex
Backing Weight
B
Color
Gold
Abrasive Material
Aluminum Oxide

Description

Sanding Sheet,9X11 In.,P500,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.