Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Self-Vacuum Sander, 3", 2.5mm Orbit MR-3SGV

Self-Vacuum Sander, 3", 2.5mm Orbit (Discontinued)

  • Mfr # MR-3SGV
  • Zoro # G1695327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-3SGV
Zoro #
G1695327
UPC #
842028032683
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
3"
Wheel Dia.
2.5mm

Details

Item
SGV Orbit Sander
Free Speed
12,000 rpm
Housing Material
Precision Molded Composites

Description

Self-Vacuum Sander,3 In.,2.5mm Orbit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.