Vacuum, Grip Disc, 3", 6H, P150, PK50, 3" Dia, 6 Hole, Aluminum Oxide, P150 Grit, Semi Open Coat Type (Discontinued)
- Mfr # 23-634-150
- Zoro # G1690311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-634-150
Zoro #
G1690311
UPC #
842028062307
Country of Origin
Finland
Dimensions
Disc Diameter
3"
Details
Vacuum Hole Design
6 Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P150
Abrasive Type
Semi Open Coat
Series
Gold
Item
Vacuum,Grip Disc,3",6H,P150,PK50
Description
Vacuum,Grip Disc,3 In.,6H,P150,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.