Vacuum, Grip Disc, 3", 6H, P400, PK50, 3" Dia, 6 Hole, Aluminum Oxide, P400 Grit, Semi Open Coat Type
Mfr # 23-634-400
Zoro # G1690269
product price: $17.99
/pk 50, $0.36/eaKey Features
Disc Diameter
3"
Vacuum Hole Design
6 Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-634-400
Zoro #
G1690269
UPC #
842028062352
Country of Origin
Finland
Dimensions
Disc Diameter
3"
Details
Vacuum Hole Design
6 Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Semi Open Coat
Item
Vacuum,Grip Disc,3",6H,P400,PK50
Series
Gold
Description
Vacuum,Grip Disc,3 In.,6H,P400,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.