Zoro Homepage
This item is Discontinued.
Mirka Vacuum, Grip Disc, 5", 8H, P320, PK50 23-615-320

Vacuum, Grip Disc, 5", 8H, P320, PK50 (Discontinued)

  • Mfr # 23-615-320
  • Zoro # G1690059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-615-320
Zoro #
G1690059
UPC #
842028005021
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Vacuum Hole Design
8 Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Semi Open Coat
Series
Gold
Item
Vacuum,Grip Disc,5",8H,P320,PK50

Description

Vacuum,Grip Disc,5 In.,8H,P320,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.